HAMMOND MANUFACTURING #EN4SD723616GY

Enclosure, Wall Mount; Steel; HxWxD: 72 x 36 x 16 in.

SKU: 62398009956
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: 5 Point Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 72 in.
Width: 36 in.
Depth: 16 in.
Height - mm: 1828.8mm
Width - mm: 914.4mm
Depth - mm: 406.4mm
Mounting: Internal Holes
Optional Panel: EP7236
Manufacturer Series: Eclipse
Additional Info: Additional Ratings: IEC 60529, IP66