HAMMOND MANUFACTURING #1418U24

Enclosure, Wall Mount; Steel; HxWxD: 72 x 30 x 24 in.

SKU: 62398037260
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Clear
Height: 72 in.
Width: 30 in.
Depth: 24 in.
Height - mm: 1828.8mm
Width - mm: 762mm
Depth - mm: 609.6mm
Mounting: Brackets
Manufacturer Series: 1418
Additional Info: Additional Ratings: IEC 60529, IP54