Enclosure, Wall Mount; Steel; HxWxD: 48 x 36 x 8 in.

SKU: 62398038230
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 48 in.
Width: 36 in.
Depth: 8 in.
Height - mm: 1219.2mm
Width - mm: 914.4mm
Depth - mm: 203.2mm
Mounting: Brackets
Manufacturer Series: 1418 N4
Additional Info: Additional Ratings: IEC 60529, IP66