Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Enclosure, Wall Mount; Steel; HxWxD: 42 x 36 x 12 in.

SKU: 62398006982
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: 3 Point Latch
Cover Type: Solid
Height: 42 in.
Width: 36 in.
Depth: 12 in.
Height - mm: 1066.8mm
Width - mm: 914.4mm
Depth - mm: 304.8mm
Mounting: Internal Holes
Optional Panel: EP4236
Manufacturer Series: Eclipse
Additional Info: Additional Ratings: IEC 60529, IP66