HAMMOND MANUFACTURING #N1A36249

Enclosure, Wall Mount; Steel; HxWxD: 36 x 24 x 9 in.

SKU: 62398028105
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 12 Gauge Panel
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 36 in.
Width: 24 in.
Depth: 9 in.
Height - mm: 914.4mm
Width - mm: 609.6mm
Depth - mm: 228.6mm
Mounting: Internal Holes
Manufacturer Series: N1A
Additional Info: Additional Ratings: IEC 60529, IP20