HAMMOND MANUFACTURING #1418L6

Enclosure, Wall Mount; Steel; HxWxD: 36 x 24 x 6 in.

SKU: 62398036840
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Clear
Height: 36 in.
Width: 24 in.
Depth: 6 in.
Height - mm: 914.4mm
Width - mm: 609.6mm
Depth - mm: 152.4mm
Mounting: Brackets
Manufacturer Series: 1418
Additional Info: Additional Ratings: IEC 60529, IP54