HAMMOND MANUFACTURING #EN4SD302412GY

Enclosure, Wall Mount; Steel; HxWxD: 30 x 24 x 12 in.

SKU: 62398044735
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 30 in.
Width: 24 in.
Depth: 12 in.
Mounting: Internal Holes
Optional Panel: EP3024
Manufacturer Series: Eclipse
Additional Info: Additional Ratings: NEMA 12. Latches: (2) 1/4 turn