Enclosure, Wall Mount; Steel; HxWxD: 30 x 16 x 6 in.

SKU: 62398036590
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Mount Enclosure
NEMA: 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Clear
Height: 30 in.
Width: 16 in.
Depth: 6 in.
Height - mm: 762mm
Width - mm: 406.4mm
Depth - mm: 152.4mm
Mounting: Brackets
Manufacturer Series: 1418
Additional Info: Additional Ratings: IEC 60529, IP54