HAMMOND MANUFACTURING #HW24208GYHK

Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 8 in.

SKU: 62398005804
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: 3 Point Roller Latch, Handle
Cover Type: Solid
Height: 24 in.
Width: 20 in.
Depth: 8 in.
Height - mm: 609.6mm
Width - mm: 508mm
Depth - mm: 203.2mm
Optional Panel: 18P2117
Manufacturer Series: HWHK
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 3R, 4, 12, 13; Material - Mild Steel; Finish - ANSI 61 Gray; Material Thickness - 14 Gauge; Cover Mounting - Hinge; Cover Latching - 3 Point Roller Latch, Handle; Cover Type - Solid; Height - In - 24.00; Width - In - 20.00; Depth - in - 8.00; Height - mm - 609.6; Width - mm - 508.0; Depth - mm - 203.2; Optional Panel - 18P2117; Additional Information - Additional Ratings: IEC 60529, IP66; Manufacturer Series - HWHK
Additional Info: Additional Ratings: IEC 60529, IP66