HAMMOND MANUFACTURING #EN4SD241210GY

Enclosure, Wall Mount; Steel; HxWxD: 24 x 12 x 10 in.

SKU: 62398001487
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 24 in.
Width: 12 in.
Depth: 10 in.
Height - mm: 609.6mm
Width - mm: 304.8mm
Depth - mm: 254mm
Mounting: Internal Holes
Optional Panel: EP2412
Manufacturer Series: Eclipse
Additional Info: Additional Ratings: IEC 60529, IP66