HAMMOND MANUFACTURING #1420C7

Enclosure, Wall Mount; Steel; HxWxD: 20 x 16 x 7 in.

SKU: 62398039160
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 12 or 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 20 in.
Width: 16 in.
Depth: 7 in.
Height - mm: 508mm
Width - mm: 406.4mm
Depth - mm: 177.8mm
Mounting: Flange Mount
Manufacturer Series: 1420
Additional Info: Additional Ratings: IEC 60529, IP20