Menu Search

HAMMOND MANUFACTURING #EN4SD24208GY

Eclipse Enclosure, Wall Mount; Steel; HxWxD: 16 x 20 x 8 in.

SKU: 62398044722
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in.
Width: 20 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: EP2420
Additional Info: Additional Ratings: NEMA 12