HAMMOND MANUFACTURING #N1J10104

Enclosure, Wall Mount; Steel; HxWxD: 10 x 10 x 4 in.

SKU: 62398028125
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 10 in.
Width: 10 in.
Depth: 4 in.
Height - mm: 254mm
Width - mm: 254mm
Depth - mm: 101.6mm
Mounting: Internal Holes
Manufacturer Series: N1J
Additional Info: Additional Ratings: IEC 60529, IP20