HAMMOND MANUFACTURING #1418N4S16KK8

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 30 x 8 in.

SKU: 62398029531
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Natural, Smooth Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 30 in.
Width: 30 in.
Depth: 8 in.
Height - mm: 762mm
Width - mm: 762mm
Depth - mm: 203.2mm
Mounting: Brackets
Manufacturer Series: 1418 N4 SS
Additional Info: Additional Ratings: IEC 60529, IP66