HAMMOND MANUFACTURING #HW302412SSHK

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 24 x 12 in.

SKU: 62398010120
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Cover Mounting: Hinge
Cover Latching: 3 Point Roller Latch, Handle
Cover Type: Solid
Height: 30 in.
Width: 24 in.
Depth: 12 in.
Height - mm: 762mm
Width - mm: 609.6mm
Depth - mm: 304.8mm
Optional Panel: 18P2721
Manufacturer Series: HWSSHK
Additional Info: Additional Ratings: IEC 60529, IP66