Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 24 x 8 in.

HAMMOND MANUFACTURING #EN4SD24248S16

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 24 x 8 in.

SKU #62398019189
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 24 in.
Width: 24 in.
Depth: 8 in.
Height - mm: 609.6mm
Width - mm: 609.6mm
Depth - mm: 203.2mm
Mounting: Internal Holes
Optional Panel: EP2424

Additional Info: Additional Ratings: IEC 60529, IP66