Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 24 x 12 in.

HAMMOND MANUFACTURING #1418N4S16J12

Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 24 x 12 in.

SKU #62398014911
Manufacturer Series: 1418 N4 SS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Natural, Smooth Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 24 in.
Width: 24 in.
Depth: 12 in.
Height - mm: 609.6mm
Width - mm: 609.6mm
Depth - mm: 304.8mm
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66