Menu Search
HAMMOND MANUFACTURING #EN4SD16168S16

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 16 x 8 in.

SKU # 62398004220
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 16 in. (406.4mm)
Depth: 8 in. (203.2mm)
Mounting: Internal Holes
Optional Panel: EP1616

Additional Info: Additional Ratings: IEC 60529, IP66