HAMMOND MANUFACTURING #EN4SD161610SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 16 x 10 in.

SKU: 62398004205
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in.
Width: 16 in.
Depth: 10 in.
Height - mm: 406.4mm
Width - mm: 406.4mm
Depth - mm: 254mm
Mounting: Internal Holes
Optional Panel: EP1616
Manufacturer Series: Eclipse
Additional Info: Additional Ratings: IEC 60529, IP66