Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Polyester; HxWxD: 60.25 x 36.25 x 10.13 in.
HAMMOND MANUFACTURING #PJW603610L3PT

Enclosure, Wall Mount; Polyester; HxWxD: 60.25 x 36.25 x 10.13 in.

SKU # 62398028202 Manufacturer Series: PJW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Handle
Cover Type: Solid
Height: 60.25 in. (1530.3mm)
Width: 36.25 in. (920.7mm)
Depth: 10.13 in. (257.3mm)
Mounting: Flange Mount
Optional Panel: 18P5733

Additional Info: Additional Ratings: IEC 60529, IP66