Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Polyester; HxWxD: 39.31 x 32.5 x 12.05 in.
HAMMOND MANUFACTURING #PHW363010

Enclosure, Wall Mount; Polyester; HxWxD: 39.31 x 32.5 x 12.05 in.

SKU # 62398021057 Manufacturer Series: PHW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 1, 3, 3R, 4, 4X, 12
Material: Fiberglass Reinforced Polyester
Finish: Light Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Twist Latch, Padlockable
Cover Type: Solid
Height: 39.31 in. (998.4mm)
Width: 32.5 in. (825.5mm)
Depth: 12.05 in. (306mm)
Mounting: Integral Feet
Optional Panel: 18P3327

Additional Info: Additional Ratings: IEC 60529, IP66