Menu Search
HAMMOND MANUFACTURING #PJ864HW

Enclosure, Wall Mount; Nonmetallic; HxWxD: 8 x 6 x 4 in.

SKU # 62398041573 Manufacturer Series: PJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Window
Height: 8 in.
Width: 6 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: 14R0705

Additional Info: Latch Style: Draw Type Snap Latch