Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Nonmetallic; HxWxD: 18 x 16 x 10 in.

HAMMOND MANUFACTURING #PJU181610L

Enclosure, Wall Mount; Nonmetallic; HxWxD: 18 x 16 x 10 in.

SKU #62398002191
Manufacturer Series: PJU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 18 in.
Width: 16 in.
Depth: 10 in.
Mounting: External Feet
Optional Panel: 14R1513

Additional Info: Latch Style: Draw Type Snap Latch