Menu Search
HAMMOND MANUFACTURING #EN4SD483620LG

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 48 x 36 x 20 in.

SKU # 62398006999
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: 3 Point Latch
Cover Type: Solid
Height: 48 in. (1219.2mm)
Width: 36 in. (914.4mm)
Depth: 20 in. (508mm)
Mounting: Internal Holes
Optional Panel: EP4836

Additional Info: Additional Ratings: IEC 60529, IP66