Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Mild Steel; HxWxD: 42 x 36 x 9 in.
HAMMOND MANUFACTURING #1418JP9

Enclosure, Wall Mount; Mild Steel; HxWxD: 42 x 36 x 9 in.

SKU # 62398037830 Manufacturer Series: 1418J
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 12
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Solid
Height: 42 in. (1066.8mm)
Width: 36 in. (914.4mm)
Depth: 9 in. (228.6mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54