Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Mild Steel; HxWxD: 36 x 30 x 16 in.
HAMMOND MANUFACTURING #EN4SD363016LG

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 36 x 30 x 16 in.

SKU # 62398006970
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 36 in. (914.4mm)
Width: 30 in. (762mm)
Depth: 16 in. (406.4mm)
Mounting: Internal Holes
Optional Panel: EP3630

Additional Info: Additional Ratings: IEC 60529, IP66