Menu Search

HAMMOND MANUFACTURING #1418N4M10

Enclosure, Wall Mount; Mild Steel; HxWxD: 36 x 30 x 10 in.

SKU: 62398038160
Manufacturer Series: 1418 N4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 36 in.
Width: 30 in.
Depth: 10 in.
Height - mm: 914.4mm
Width - mm: 762mm
Depth - mm: 254mm
Mounting: Brackets
Additional Info: Additional Ratings: IEC 60529, IP66