Menu Search
HAMMOND MANUFACTURING #EN4SD36246LG

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 36 x 24 x 6 in.

SKU # 62398006964
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 36 in. (914.4mm)
Width: 24 in. (609.6mm)
Depth: 6 in. (152.4mm)
Mounting: Internal Holes
Optional Panel: EP3624

Additional Info: Additional Ratings: IEC 60529, IP66