Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Mild Steel; HxWxD: 36 x 24 x 10 in.

HAMMOND MANUFACTURING #EN4SD362410GY

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 36 x 24 x 10 in.

SKU #62398033384
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 36 in. (914.4mm)
Width: 24 in. (609.6mm)
Depth: 10 in. (254mm)
Mounting: Internal Holes
Optional Panel: EP3624

Additional Info: Additional Ratings: IEC 60529, IP66