Menu Search
HAMMOND MANUFACTURING #HW242412GYHK

Enclosure, Wall Mount; Mild Steel; HxWxD: 24 x 24 x 12 in.

SKU # 62398005820 Manufacturer Series: HWHK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: 3 Point Roller Latch, Handle
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 24 in. (609.6mm)
Depth: 12 in. (304.8mm)
Optional Panel: 18P2121

Additional Info: Additional Ratings: IEC 60529, IP66