Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Mild Steel; HxWxD: 24 x 24 x 12 in.

HAMMOND MANUFACTURING #EN4SD242412WGY

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 24 x 24 x 12 in.

SKU #62398044582
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Window
Height: 24 in.
Width: 24 in.
Depth: 12 in.
Mounting: Internal Holes
Optional Panel: EP2424

Additional Info: Additional Ratings: IEC 60529, IP66