Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Mild Steel; HxWxD: 20 x 20 x 8 in.

HAMMOND MANUFACTURING #EN4SD20208WLG

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 20 x 20 x 8 in.

SKU #62398006712
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Window
Height: 20 in.
Width: 20 in.
Depth: 8 in.
Height - mm: 508mm
Width - mm: 508mm
Depth - mm: 203.2mm
Mounting: Internal Holes
Optional Panel: EP2020

Additional Info: Additional Ratings: IEC 60529, IP66