Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Mild Steel; HxWxD: 20 x 20 x 12 in.

HAMMOND MANUFACTURING #EN4SD202012WGY

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 20 x 20 x 12 in.

SKU #62398044580
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Window
Height: 20 in. (508mm)
Width: 20 in. (508mm)
Depth: 12 in. (304.8mm)
Mounting: Internal Holes
Optional Panel: EP2020

Additional Info: Additional Ratings: IEC 60529, IP66