Menu Search
HAMMOND MANUFACTURING #1420B7

Enclosure, Wall Mount; Mild Steel; HxWxD: 16 x 12 x 7 in.

SKU # 62398039150 Manufacturer Series: 1420
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 12 or 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 12 in. (304.8mm)
Depth: 7 in. (177.8mm)
Mounting: Flange Mount

Additional Info: Additional Ratings: IEC 60529, IP20