Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Galvanized Steel; HxWxD: 8 x 8 x 6 in.

HAMMOND MANUFACTURING #C3R886HCR

Enclosure, Wall Mount; Galvanized Steel; HxWxD: 8 x 8 x 6 in.

SKU #62398036185
Manufacturer Series: C3R HCR SM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Solid
Height: 8 in.
Width: 8 in.
Depth: 6 in.
Height - mm: 203.2mm
Width - mm: 203.2mm
Depth - mm: 152.4mm
Mounting: External Feet
Optional Panel: N1JP88

Additional Info: Additional Ratings: IEC 60529,IP24, (4) Knockouts