Menu Search
Wall Mount Enclosures Enclosure, Wall Mount Disconnect; Steel; HxWxD: 60 x 37.48 x 12 in.

HAMMOND MANUFACTURING #1447SN4L12

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 60 x 37.48 x 12 in.

SKU #62398042214
Manufacturer Series: 1447S N4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Disconnect Enclosure
NEMA: 3R, 4, 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 60 in.
Width: 37.48 in.
Depth: 12 in.
Height - mm: 1524mm
Width - mm: 951.9mm
Depth - mm: 304.8mm
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66