Menu Search

HAMMOND MANUFACTURING #1447SL16HK

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 60 x 37.4 x 16 in.

SKU: 62398089685
Manufacturer Series: 1447SHK
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Disconnect Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latching Rod, Handle
Cover Type: Solid
Height: 60 in.
Width: 37.4 in.
Depth: 16 in.
Height - mm: 1524mm
Width - mm: 949.9mm
Depth - mm: 406.4mm
Mounting: Brackets
Additional Info: Additional Ratings: IEC 60529, IP54