Menu Search

HAMMOND MANUFACTURING #1447SJ8

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 42 x 37.4 x 8 in.

SKU: 62398042430
Manufacturer Series: 1447S
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Disconnect Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch
Cover Type: Solid
Height: 42 in.
Width: 37.4 in.
Depth: 8 in.
Height - mm: 1066.8mm
Width - mm: 949.9mm
Depth - mm: 203.2mm
Mounting: Brackets
Additional Info: Additional Ratings: IEC 60529, IP54