HAMMOND MANUFACTURING #1447SG10HK

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 36 x 31.4 x 10 in.

SKU: 62398089667
Manufacturer Series: 1447SHK
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Disconnect Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latching Rod, Handle
Cover Type: Solid
Height: 36 in.
Width: 31.4 in.
Depth: 10 in.
Height - mm: 914.4mm
Width - mm: 797.5mm
Depth - mm: 254mm
Mounting: Brackets
Additional Info: Additional Ratings: IEC 60529, IP54