HAMMOND MANUFACTURING #1447SE8HK

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 30 x 25.4 x 8 in.

SKU: 62398089692
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Disconnect Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latching Rod, Handle
Cover Type: Solid
Height: 30 in.
Width: 25.4 in.
Depth: 8 in.
Height - mm: 762mm
Width - mm: 645.1mm
Depth - mm: 203.2mm
Mounting: Brackets
Manufacturer Series: 1447SHK
Additional Info: Additional Ratings: IEC 60529, IP54