HAMMOND MANUFACTURING #EN4DSC24228GY

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 24 x 22 x 8 in.

SKU: 62398008764
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Disconnect Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge Body, 14 Gauge Door
Cover Mounting: Hinge
Cover Latching: 2 Point Latch, Handle
Cover Type: Solid
Height: 24 in.
Width: 22 in.
Depth: 8 in.
Height - mm: 609.6mm
Width - mm: 558.8mm
Depth - mm: 203.2mm
Optional Panel: EP2420
Manufacturer Series: Eclipse
Additional Info: Additional Ratings: IEC 60529, IP66, Flange with Multi-Vendor Cutout