Menu Search
Wall Mount Enclosures Enclosure, Wall Mount Disconnect; HxWxD: 60.13 x 62 x 12.13 in.

HAMMOND MANUFACTURING #2UD606212FTC

Enclosure, Wall Mount Disconnect; HxWxD: 60.13 x 62 x 12.13 in.

SKU #62398046172
Manufacturer Series: 2UD
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Disconnect Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 10 Gauge Body and Panel
Cover Mounting: Hinge
Cover Latching: 3 Point Latch
Cover Type: Solid, Two Door
Height: 60.13 in.
Width: 62 in.
Depth: 12.13 in.
Height - mm: 1527.3mm
Width - mm: 1574mm
Depth - mm: 308.1mm

Additional Info: Additional Ratings: IEC 60529, IP54 and EMP-1-1967