This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
HAMMOND MANUFACTURING #1418N4ALT12

Enclosure, Wall Mount; Aluminum; HxWxD: 60 x 36 x 12 in.

SKU # 62398038410 Manufacturer Series: 1418 N4 AL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: Aluminum
Finish: Natural, Unfinished
Material Thickness: 0.081 in. Body, 0.100 in. Door
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 60 in. (1524mm)
Width: 36 in. (914.4mm)
Depth: 12 in. (304.8mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66