HAMMOND MANUFACTURING #1418N4ALJ8

Enclosure, Wall Mount; Aluminum; HxWxD: 24 x 24 x 8 in.

SKU: 62398038350
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: Aluminum
Finish: Natural, Unfinished
Material Thickness: 0.081 in. Body, 0.100 in. Door
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 24 in.
Width: 24 in.
Depth: 8 in.
Height - mm: 609.6mm
Width - mm: 609.6mm
Depth - mm: 203.2mm
Mounting: Brackets
Manufacturer Series: 1418 N4 AL
Additional Info: Additional Ratings: IEC 60529, IP66