HAMMOND MANUFACTURING #1415C

Enclosure, Utility Box; Steel; HxWxD: 4 x 5 x 6 in.

SKU: 62398048840
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Utility Box Enclosure
Material: Steel
Finish: Gray
Material Thickness: 20 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Height: 4 in.
Width: 5 in.
Depth: 6 in.
Height - mm: 102mm
Width - mm: 127mm
Depth - mm: 152mm
Manufacturer Series: 1415