Menu Search

HAMMOND MANUFACTURING #1411X

Enclosure, Utility; Aluminum; HxWxD: 4 x 12 x 7 in.

SKU: 62398048740
Manufacturer Series: 1411
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Type: Utility Enclosure
Material: Aluminum
Finish: Gray
Material Thickness: 0.04 in.
Cover Type: Solid
Height: 4 in.
Width: 12 in.
Depth: 7 in.
Height - mm: 101.6mm
Width - mm: 304.8mm
Depth - mm: 177.8mm
Additional Info: Four Self-Tapping Screws Included