Menu Search
Wall Mount Enclosures Enclosure, Utility; Aluminum; HxWxD: 2.2 x 5 x 3 in.

HAMMOND MANUFACTURING #1411NU

Enclosure, Utility; Aluminum; HxWxD: 2.2 x 5 x 3 in.

SKU #62398048581
Manufacturer Series: 1411
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Utility Enclosure
Material: Aluminum
Finish: Unpainted
Material Thickness: 0.04 in.
Cover Type: Solid
Height: 2.2 in.
Width: 5 in.
Depth: 3 in.
Height - mm: 55.8mm
Width - mm: 127mm
Depth - mm: 76.2mm

Additional Info: Four Self-Tapping Screws Included