Menu Search
Wall Mount Enclosures Enclosure, Utility; Aluminum; HxWxD: 1.1 x 3.2 x 2.2 in.

HAMMOND MANUFACTURING #1411C

Enclosure, Utility; Aluminum; HxWxD: 1.1 x 3.2 x 2.2 in.

SKU #62398048580
Manufacturer Series: 1411
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Utility Enclosure
Material: Aluminum
Finish: Gray
Material Thickness: 0.04 in.
Cover Type: Solid
Height: 1.1 in.
Width: 3.2 in.
Depth: 2.2 in.
Height - mm: 27.9mm
Width - mm: 81.2mm
Depth - mm: 55.8mm

Additional Info: Four Self-Tapping Screws Included