Menu Search

HAMMOND MANUFACTURING #R101-082-000

Enclosure, Thick Wall; Aluminum; HxWxD: 2.4 x 3.2 x 4.8 in.

SKU: 62398083270
Manufacturer Series: R101
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Type: Thick Wall Enclosure
NEMA: 4, 4X
Material: Die Cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 2.4 in.
Width: 3.2 in.
Depth: 4.8 in.
Height - mm: 60.9mm
Width - mm: 81.2mm
Depth - mm: 121.9mm
Mounting: External Feet
Additional Info: Additional Ratings: IP66