Menu Search

HAMMOND MANUFACTURING #R101-080-000

Enclosure, Thick Wall; Aluminum; HxWxD: 2.4 x 3.2 x 3.2 in.

SKU: 62398083260
Manufacturer Series: R101
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thick Wall Enclosure
NEMA: 4, 4X
Material: Die Cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 2.4 in.
Width: 3.2 in.
Depth: 3.2 in.
Height - mm: 60.9mm
Width - mm: 81.2mm
Depth - mm: 81.2mm
Mounting: External Feet
Additional Info: Additional Ratings: IP66